
22" Gray Iron Desk Table Lamp With Gray Dome Shade
Mfr # 530933
Zoro # G922374545
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Height
22 in
Width
14 in
Assembly Required
No Assembly Needed
Depth
14 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530933
Zoro #
G922374545
UPC #
-
Country of Origin
China
Dimensions
Height
22 in
Width
14 in
Depth
14 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Item
Table Lamp
Color
Gray
Description
This 22-inch gray iron desk table lamp with gray dome shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of iron finished in a gray tone. The gray shade has a dome shape and is made of metal, which makes it a perfect choice. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 22-inch H x 14-inch W x 14-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.