22" Nickel And Clear Glass And Steel Square End Table With Shelf

  • Mfr # 544179

  • Zoro # G222371077


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Height
22 in
Assembly Required
Full Assembly Needed
Application Type
No
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544179
Zoro #
G222371077
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
22 in
Depth
20 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
End-Side Table

Description

Show off your exquisite taste with this 22-inch nickel and clear glass and steel square end table with shelf. Quality construction from the nickel steel base combines with clear glass of the top to give this table a fresh and updated look. Help to keep your space organized with the included single shelf. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 22-inch H x 20-inch W x 20-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.