Shop HOMEROOTS
See all product information
Create Account
Set of Three Beige And Natural Wicker With Fabric Liner Baskets, 3PK
Mfr # 521184
Zoro # G422911769
product price:Â $61.75
/pk 3, $20.58/eaKey Features
Shape
Rectangle
Overall Depth
15.35 in
Overall Length
15.35 in
Overall Height
9.84 in
Frame Material
Fabric, Wicker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521184
- Zoro #
- G422911769
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 15.35 in
- Overall Length
- 15.35 in
- Overall Height
- 9.84 in
Details
- Shape
- Rectangle
- Frame Material
- Fabric, Wicker
- Color
- Beige, Natural
- Item
- Organizers
- Commercial Use
- No
- Shelves Included
- No
- Lid Included
- No
- Features
- Nesting
- Includes
- 3 Pieces
- Assembly
- No Assembly Needed
- Style
- Rustic
- Clothing Rod Included
- No
- Holiday / Occasion
- No Holiday
- Drawers
- No
- Type
- Basket
- Handles Included
- No
- Doors Included
- No
Description
The set of three beige and natural fabric and wicker baskets offers a stylish solution for your organization needs. This collection includes three rectangular baskets crafted from a blend of fabric and woven fir wicker, these organizers combine durability with an appealing rustic aesthetic. Ideal for use in living rooms, bathroom, bedrooms, or even kitchens, these baskets help keep your belongings neatly arranged. With this set, you can enjoy both practicality and casual elegance in your organizational efforts. 9.84-inch h x 15.35-inch w x 15.35-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.