22" Sandy Black And Oak Manufactured Wood And Metal Square End Table With Drawer And Shelf
Mfr # 485882
Zoro # G222832936
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
22 in
Length
22 in
Height
22 in
Tabletop Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485882
Zoro #
G222832936
UPC #
-
Country of Origin
China
Dimensions
Width
22 in
Length
22 in
Height
22 in
Details
Item
End-Side Tables
Shape
Square
Tabletop Material
Manufactured Wood
Tabletop Color
Oak
Leg Type
4 Legs
Leg Color
Black
Finish
Natural
Assembled/Unassembled
Assembled
Set
No
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Includes
1 Table
Base Material
Metal
Mirrored
No
Style
Modern
Description
Optimize your space and add some charm to your room with the 22" sandy black and oak manufactured wood and metal square end table with drawer and shelf. Quality construction from the sandy black metal base combines with oak manufactured wood of the top to give this table a fresh and updated look. Includes a single shelf for handy storage or display space. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 22" H x 22" W x 22" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.