Alure 20 in End Table in Charcoal
- Mfr # ET1833-1
- Zoro # G923311402
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Width
19.7 in
Tabletop Material
MDF
Height
22 in
Length
19.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET1833-1
- Zoro #
- G923311402
- UPC #
- 810165558687
- Country of Origin
- Viet Nam
- Item
- End Table
- Tabletop Color
- Charcoal
- Tabletop Material
- MDF
Dimensions
- Width
- 19.7 in
- Height
- 22 in
- Length
- 19.7 in
Description
Effortlessly refined, the Allure End Table brings balance and intention to your living space. Its clean round silhouette softens the room while the rich wood grain laminate finish adds warmth and depth. Designed with an open storage compartment, it keeps your favorite books and essentials within reach while maintaining a polished, uncluttered look. Perfectly scaled to sit beside a sofa or lounge chair, this piece completes the Allure Collection story-make sure to pair it with the matching Allure Coffee Table for a cohesive and elevated living room statement.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.