
22" Silver And Deep Taupe Wood And Metal End Table With Drawer
Mfr # 333131
Zoro # G722833143
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Base Material
Metal
Finish
Chrome
Mirrored
No
Set
No
Tabletop Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333131
Zoro #
G722833143
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
22.25 in
Length
18.25 in
Width
12 in
Details
Tabletop Color
Taupe
Base Material
Metal
Finish
Chrome
Mirrored
No
Set
No
Tabletop Material
Manufactured Wood
Style
Contemporary
Purposeful Distressing Type
No Distressing
Hand Crafted
No
Item
End-Side Tables
Assembled/Unassembled
Unassembled
Shape
Rectangular
Weight Capacity
22 lb
Leg Color
Silver
Assembly
Full Assembly Needed
Leg Type
Cross Legs
Includes
1 Table
Description
Show off your exquisite taste with this 22-inch silver and deep taupe end table with drawer. A silver metal frame is finished off with a deep taupe manufactured wood top that is the epitome of quality construction and design. Includes a single easy pull out drawer for handy storage of life's little essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 22.25-inch H x 12-inch W x 18.25-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.