Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Silver and Gold Mirrored Glass and Wood Block End Table

  • Mfr # 642846

  • Zoro # G222833483


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Hand Crafted
No
Base Material
Glass, Manufactured Wood
Leg Color
Gold, Silver
Includes
1 Table
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642846
Zoro #
G222833483
UPC #
-
Country of Origin
China

Dimensions

Length
15.75 in
Height
22.24 in
Width
17.5 in

Details

Hand Crafted
No
Base Material
Glass, Manufactured Wood
Leg Color
Gold, Silver
Includes
1 Table
Tabletop Color
Silver
Style
Modern
Leg Type
Block
Purposeful Distressing Type
No Distressing
Tabletop Material
Glass, Manufactured Wood
Mirrored
Yes
Set
No
Weight Capacity
60 lb
Commercial Use
No
Finish
Mirrored
Assembled/Unassembled
Assembled
Item
End-Side Tables
Shape
Rectangular

Description

Show off your exquisite taste with this 22-inch silver and gold mirrored glass and wood block end table. Made of glass and manufactured wood, the silver coloration throughout gives this piece an updated and refreshing look. Reflective pieces of mirrored glass give this table a glamorous and unique look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 22.24-inch h x 15.75-inch w x 15.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.