Zoro Homepage

22" Silver And White Marble Round End Table

  • Mfr # 556507

  • Zoro # G522374495


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Tabletop Color
White
Height
22 in
Width
12 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556507
Zoro #
G522374495
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Width
12 in
Depth
12 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
White
Item
End-Side Table
Application Type
Yes

Description

Distinctive in style the 22-inch silver aluminum twigs and white marble round end table radiates a versatile charm. Quality construction from the cast aluminum base combines with white and gray veiny marble of the top to give this table a fresh and updated look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. 22-inch H x 12-inch W x 12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.