
22" Silver Metal Four Light Square Table Lamp LED With Clear Crystal Novelty Shade
Mfr # 558370
Zoro # G122362601
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Application Type
Yes
Depth
8 in
Assembly Required
Partial Assembly Needed
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558370
Zoro #
G122362601
UPC #
-
Country of Origin
China
Dimensions
Width
13 in
Depth
8 in
Height
22 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Silver
Item
Table Lamp
Description
Add a bright anchor to your room with this 22-inch silver metal four light square table lamp led with clear crystal novelty shade. The lamp is made of sturdy metal and features a silver color. Includes a clear crystal multi layer faux crystal rainfall style dangling shade. Use this lamp anywhere to add some glamorous elegance and elevate the look of the whole space. 22-inch h x 13-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.