22" Tan And White Geometric Linen Throw Pillow Cover with Fringe

  • Mfr # 608173

  • Zoro # G422810475


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Size
22 x 22 in
Closure Type
Zipper
Style
Modern
Width
22 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608173
Zoro #
G422810475
UPC #
-
Country of Origin
India

Dimensions

Size
22 x 22 in
Width
22 in
Length
22 in
Depth
1.57 in

Details

Closure Type
Zipper
Style
Modern
Item
Accent Throw Pillow
Material
Linen
Fill Material
Unavailable
Reversible
No
Type
Pillow Cover
Residential/Commerical
Residential
Color
Tan, White
Pattern
Geometric
Assembly Required
No Assembly Needed

Description

Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 22-inch tan and white geometric linen throw pillow cover with fringe. This tan and white hued, accent pillow cover, represents quality construction, expertly made from durable linen that is not only long lasting but soft to the touch as well. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 1.57-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.