Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Tan And White Zigzag Linen Throw Pillow Cover with Embroidery

  • Mfr # 608172

  • Zoro # G122810478


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Fill Material
Unavailable
Color
Tan, White
Size
22 x 22 in
Assembly Required
No Assembly Needed
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608172
Zoro #
G122810478
UPC #
-
Country of Origin
India

Dimensions

Size
22 x 22 in
Width
22 in
Depth
1.6 in
Length
22 in

Details

Fill Material
Unavailable
Color
Tan, White
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Material
Linen
Reversible
No
Closure Type
Zipper
Pattern
Zigzag
Residential/Commerical
Residential
Style
Modern
Type
Pillow Cover

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy 22-inch tan and white zigzag linen throw pillow cover with embroidery. Durable tan and white linen has been used to give this pillow cover a beautiful look that will stand the test of time. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 1.60-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.