
22" Walnut Solid Wood Square One Drawer Nightstand
Mfr # 651541
Zoro # G522368906
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Depth
11.8 in
Assembly Required
No Assembly Needed
Height
21.7 in
Width
11.8 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651541
Zoro #
G522368906
UPC #
-
Country of Origin
India
Dimensions
Depth
11.8 in
Height
21.7 in
Width
11.8 in
Details
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Description
Good looking design and practical styling meet to form this 22-inch walnut solid wood square one drawer nightstand. Made of high quality solid mango wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.70-inch h x 11.80-inch w x 11.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.