Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Walnut Solid Wood Square Two Drawer Nightstand

  • Mfr # 651569

  • Zoro # G922374866


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height
21.7 in
Application Type
No
Depth
11.8 in
Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651569
Zoro #
G922374866
UPC #
-
Country of Origin
India

Dimensions

Height
21.7 in
Depth
11.8 in
Width
11.8 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 22-inch walnut solid wood square two drawer nightstand. Sturdy and durable construction from solid mango wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 21.70-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.