Zoro Homepage

22" White Distressed Solid Wood Round End Table

  • Mfr # 548885

  • Zoro # G322375241


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Depth
17 in
Width
17 in
Height
22 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548885
Zoro #
G322375241
UPC #
-
Country of Origin
India

Dimensions

Depth
17 in
Width
17 in
Height
22 in

Details

Tabletop Color
White
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Show off your exquisite taste with this 22-inch white solid wood round end table. This table is made from solid wood in a rustic white color throughout. Expertly hand carved, it features a unique cinched pedestal base and a round top surface. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. 22-inch H x 17-inch W x 17-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.