22" White Metal And Plastic Adjustable Portable Desk Lamp LED With Phone Clamp

  • Mfr # 571736

  • Zoro # G222365045


product price:  $64.49
/ea

Key Features

Application Type
Yes
Height
22 in
Assembly Required
No Assembly Needed
Depth
5.9 in
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571736
Zoro #
G222365045
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Depth
5.9 in
Width
5.9 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 22-inch white metal and plastic adjustable portable desk lamp led with phone clamp. The lamp is made of sturdy metal and plastic and features a white color. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 22-inch h x 5.9-inch w x 5.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.