Shop HOMEROOTS
See all product information
Create Account
22" White Wood Floating Double Door Bathroom Vanity
- Mfr # 564797
- Zoro # G922907293
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
22 in
Height
26 in
Material
Manufactured Wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564797
- Zoro #
- G922907293
- UPC #
- -
- Country of Origin
- China
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matte
- Base Color
- White
- Includes
- Doors
- Countertop Material
- Manufactured Wood
Dimensions
- Length
- 8 in
- Width
- 22 in
- Height
- 26 in
Description
The 22-inch white wood floating double door bathroom vanity is a stunning addition to any bathroom space. Designed in a transitional style, it effortlessly blends modern and classic elements. The manufactured wood construction gives it a sleek and durable finish, while the white color adds a fresh touch. This vanity features soft close door hinges, ensuring smooth operation and enhancing longevity. With double doors included, it provides ample storage for bathroom essentials. The wall-mounted design saves floor space, making it perfect for smaller bathrooms. Complete with stylish handles and drawer pulls, this vanity combines functionality with elegance, creating an inviting atmosphere for your daily routines. 26.00-inch h x 22.00-inch w x 8.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.