Shop HOMEROOTS
See all product information
Create Account
24" White And Black Wood Freestanding Bathroom Vanity With White Sink
- Mfr # 543627
- Zoro # G022911992
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
23.8 in
Height
34.1 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543627
- Zoro #
- G022911992
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White, Black
- Includes
- Doors; Sink
- Color
- White
Dimensions
- Length
- 18.1 in
- Width
- 23.8 in
- Height
- 34.1 in
Description
The 24-inch white and black wood freestanding bathroom vanity with white sink combines modern elegance with functional design. Crafted from durable manufactured wood, this vanity showcases a striking white and black color palette that enhances any bathroom decor. The included resin sink in pristine white perfectly complements the chic aesthetic. With convenient doors, this freestanding vanity offers ample storage space to keep your essentials organized. The aluminum handles and drawer pulls in sleek black add a touch of contemporary flair. This versatile piece is designed for straightforward installation, making it an ideal addition to your home. Elevate your bathroom style with this sophisticated and practical vanity that meets all your design and functionality needs 34.1-inch h x 23.8-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.