
22" White Wood Two Drawer Nightstand
Mfr # 543672
Zoro # G722346261
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
23.62 in
Height
21.65 in
Assembly Required
Full Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543672
Zoro #
G722346261
UPC #
-
Country of Origin
Colombia
Dimensions
Width
23.62 in
Height
21.65 in
Depth
15.75 in
Details
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
White
Description
Our 22-inch white wood two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from manufactured wood. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.65-inch h x 23.62-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.