
22" X 22" Brown Jute Diamond Throw Pillow
Mfr # 554550
Zoro # G122810416
product price: $67.49
/eaKey Features
Fill Material
Unavailable
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Length
22 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554550
Zoro #
G122810416
UPC #
-
Country of Origin
India
Dimensions
Length
22 in
Size
22 x 22 in
Width
22 in
Depth
9 in
Details
Item
Accent Throw Pillow
Fill Material
Unavailable
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Color
Brown
Style
Coastal
Material
Jute
Closure Type
Zipper
Pattern
Geometric
Reversible
No
Description
Unique and decorative, this comfortable 22-inch x 22-inch brown jute pillow with unavailable edges will leave a lasting impression. This soft and durable decorative pillow is expertly made of high grade, long lasting jute in a brown coloration. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 22-inch H x 22-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.