23" Black and Brown Solid Wood Indoor Outdoor Director Chair with Black Cushion
Mfr # 476340
Zoro # G622832581
product price:Â $696.99
/ea
Free Shipping & Returns
Key Features
Chair Height
33.5 in
Chair Weight Capacity
250 lb
Includes
One
Canopy Included
No
Cushion Cover Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
476340
Zoro #
G622832581
UPC #
-
Country of Origin
Thailand
Dimensions
Chair Height
33.5 in
Chair Depth
17.5 in
Chair Width
23 in
Details
Chair Weight Capacity
250 lb
Includes
One
Canopy Included
No
Cushion Cover Material
Acrylic
Chair Frame Material
Solid Wood
Assembly
No Assembly Needed
Chair Finish
Natural Wood
Item
Outdoor Chairs
Cushions Included
Yes
Outdoor Chair Type
Director Chair
Number of Chairs Included
1
Product Type
Traditional
Commercial Use
No
Chair Frame Color
Brown
Modular
No
Detachtable Cushion Cover
Yes
Description
Channel your inner spielberg or scorsese as you sit tall and confident in the 23-inch black and brown solid wood indoor outdoor director chair with black cushion, making every moment feel like a cinematic masterpiece. Allow the mesmerizing brown color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. This black colored acrylic cushion cover will add a chic and modern touch of neutral color that harmoniously complements your aesthetic while providing good looking, durable and long-lasting support. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 33.5-inch H x 23-inch W x 17.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.