23" Black and Natural Wood Solid Wood Indoor Outdoor Director Chair with Black Cushion
Mfr # 476331
Zoro # G422832552
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Chair Frame Color
Brown, Black
Chair Height
33.5 in
Number of Chairs Included
1
Assembly
No Assembly Needed
Chair Weight Capacity
250 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
476331
Zoro #
G422832552
UPC #
-
Country of Origin
Thailand
Dimensions
Chair Height
33.5 in
Chair Width
23 in
Chair Depth
17.5 in
Details
Chair Frame Color
Brown, Black
Number of Chairs Included
1
Assembly
No Assembly Needed
Chair Weight Capacity
250 lb
Chair Frame Material
Solid Wood
Commercial Use
No
Cushion Cover Material
Acrylic
Modular
No
Canopy Included
No
Product Type
Traditional
Detachtable Cushion Cover
Yes
Outdoor Chair Type
Director Chair
Chair Finish
Natural Wood
Includes
One
Cushions Included
Yes
Item
Outdoor Chairs
Description
Sit like a true maestro in the black and brown solid wood director chair with black cushion, empowering you to orchestrate your surroundings with grace and authority. Allow the mesmerizing brown color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. Complete with stylish black colored cushions covered with long lasting and durable acrylic, this chair will add a clean and modern touch to your space. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 33.5-inch H x 23-inch W x 17.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.