23" Blue and Brown Solid Wood Indoor Outdoor Director Chair

  • Mfr # 476328

  • Zoro # G022833034


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Number of Chairs Included
1
Cushions Included
Yes
Detachtable Cushion Cover
Yes
Chair Height
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476328
Zoro #
G022833034
UPC #
-
Country of Origin
Thailand

Dimensions

Chair Height
39.5 in
Chair Width
23 in
Chair Depth
17.5 in

Details

Commercial Use
No
Number of Chairs Included
1
Cushions Included
Yes
Detachtable Cushion Cover
Yes
Modular
No
Assembly
Partial Assembly Needed
Includes
One
Chair Weight Capacity
250 lb
Chair Finish
Natural Wood
Outdoor Chair Type
Director Chair
Chair Frame Material
Solid Wood
Canopy Included
No
Chair Frame Color
Blue
Item
Outdoor Chairs
Product Type
Traditional

Description

Step into the director's shoes and command the scene from the lap of luxury with the 23-inch blue and brown solid wood indoor outdoor director chair, designed for unrivaled comfort and style. Allow the enchanting brown color to leave a memorable impression and highlight your one-of-a-kind persona. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 39.5-inch H x 23-inch W x 17.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.