Shop HOMEROOTS
See all product information
Create Account
31" Black Natural and White Aluminum And Faux Rattan Swivel Bar Height Bar Chair
- Mfr # 668808
- Zoro # G022832488
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
No
Chair Seat Material
Fabric
Commercial Use
Yes
Chair Width
19.7 in
Seat Style
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668808
- Zoro #
- G022832488
- UPC #
- -
- Country of Origin
- China
- Includes Arms
- No
- Chair Seat Material
- Fabric
- Commercial Use
- Yes
- Seat Style
- Round
- Chair Weight Capacity
- 265 lb
- Product Type
- Bar Height
- Chair Frame Color
- Black, Natural
- Swivel Chairs
- Yes
- Assembly
- Full Assembly Needed
- Number of Chairs
- 1
- Style
- Transitional
- Stackable Chairs
- No
- Item
- Outdoor Bar Chairs
- Footrest Included
- Yes
- Chair Seat Color
- White
- Seat Back Type
- Low Back
Dimensions
- Chair Width
- 19.7 in
- Seat Height
- 31.1 in
- Chair Height
- 39.4 in
- Chair Depth
- 19.3 in
Description
The perfect way to add some extra seating to your outdoor oasis, this 31-inch black natural and white aluminum and faux rattan swivel low back outdoor bar height chair will elevate the look and vibe of your space. This sturdy and fashionable spa or hotel inspired bar chair features a hearty powder coated aluminum frame, with faux rattan, and a soft outdoor rated olefin cushioned seat. The round shape of the seat combines with a curved, synthetic rattan low back to give this chair a comfortable and fashionable look. For indoor use or outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 39.40-inch h x 19.70-inch w x 19.30-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.