23" Blue and Natural Wood Solid Wood Indoor Outdoor Director Chair
Mfr # 476326
Zoro # G622832529
product price:Â $658.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Number of Chairs Included
1
Canopy Included
No
Cushions Included
Yes
Includes
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
476326
Zoro #
G622832529
UPC #
-
Country of Origin
Thailand
Dimensions
Chair Depth
17.5 in
Chair Height
33.5 in
Chair Width
23 in
Details
Commercial Use
No
Number of Chairs Included
1
Canopy Included
No
Cushions Included
Yes
Includes
One
Item
Outdoor Chairs
Modular
No
Chair Frame Material
Solid Wood
Detachtable Cushion Cover
Yes
Cushion Cover Material
Sunbrella
Assembly
No Assembly Needed
Outdoor Chair Type
Director Chair
Chair Frame Color
Blue
Chair Weight Capacity
250 lb
Product Type
Traditional
Chair Finish
Natural Wood
Description
Channel your inner Spielberg or Scorsese as you sit tall and confident in the blue and brown solid wood director chair, making every moment feel like a cinematic masterpiece. Allow the mesmerizing brown color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 33.5-inch H x 23-inch W x 17.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.