23" Blue White Natural Wood Solid Wood Indoor Outdoor Director Chair with Blue White Cushion
Mfr # 476339
Zoro # G422832460
product price:Â $696.99
/ea
Free Shipping & Returns
Key Features
Cushion Cover Material
Acrylic
Modular
No
Chair Height
33.5 in
Canopy Included
No
Outdoor Chair Type
Director Chair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
476339
Zoro #
G422832460
UPC #
-
Country of Origin
Thailand
Dimensions
Chair Height
33.5 in
Chair Width
23 in
Chair Depth
17.5 in
Details
Cushion Cover Material
Acrylic
Modular
No
Canopy Included
No
Outdoor Chair Type
Director Chair
Chair Finish
Natural Wood
Item
Outdoor Chairs
Chair Weight Capacity
250 lb
Chair Frame Material
Solid Wood
Chair Frame Color
Brown
Number of Chairs Included
1
Detachtable Cushion Cover
Yes
Assembly
No Assembly Needed
Cushions Included
Yes
Commercial Use
No
Includes
One
Product Type
Traditional
Description
Unleash your creative genius and make a statement with the blue and white and brown solid wood director chair with blue and white cushion, a symbol of artistic expression and impeccable taste. Allow the enchanting brown color to leave a memorable impression and highlight your one-of-a-kind persona. Let these blue and white cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 33.5-inch H x 23-inch W x 17.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.