
23" Brown And Black Wood And Metal Coffee Table With Shelf
Mfr # 554275
Zoro # G322832645
product price:Â $410.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Black
Coffee Table Type
Coffee Table
Queen Anne Legs
No
Finish
Natural
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554275
Zoro #
G322832645
UPC #
-
Country of Origin
China
Dimensions
Width
23 in
Height
18 in
Length
42 in
Details
Leg Color
Black
Coffee Table Type
Coffee Table
Queen Anne Legs
No
Finish
Natural
Frame Material
Metal
Shape
Rectangular
Wheels Included
No
Leg Type
4 Legs
Weight Capacity
50 lb
Hand Crafted
No
Style
Contemporary
Tabletop Color
Brown
Assembly Required
Full Assembly Needed
Item
Coffee Tables
Assembled/Unassembled
Unassembled
Commercial Use
Yes
Tabletop Material
Manufactured Wood
Description
This stylish 23-inch brown and black wood and metal coffee table with shelf is sure to inspire compliments no matter where it sits. Quality construction from the black metal base combines with brown manufactured wood of the top to give this table a fresh and updated look. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch h x 23-inch w x 42-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.