Shop HOMEROOTS
See all product information
Create Account
23" Brown And Clear Glass And Rattan Wicker Square End Table
- Mfr # 402262
- Zoro # G022833409
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
18 in
Length
18 in
Height
22.5 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402262
- Zoro #
- G022833409
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- End-Side Tables
- Shape
- Square
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Leg Type
- Frame
- Leg Color
- Brown
- Finish
- Natural
- Assembled/Unassembled
- Assembled
- Mirrored
- No
- Style
- Coastal
- Base Material
- Rattan
- Includes
- 1 Table
- Purposeful Distressing Type
- No Distressing
- Set
- No
Dimensions
- Width
- 18 in
- Length
- 18 in
- Height
- 22.5 in
Description
Optimize your space and add some charm to your room with the 23" brown and clear glass and rattan wicker square end table. A brown rattan/wicker frame is finished off with a clear glass top that is the epitome of quality construction and design. Unique in style this earthy bohemian style table has a casually elegant twist with the glass top and funky shape. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 22.5" H x 18" W x 18" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.