Set of Two Black Iron Nested Tables, 2PK
- Mfr # 605411
- Zoro # G922832748
product price:Â
$
175.99
/pk of 2, $88.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
12.6 in
Length
17.72 in
Height
24.41 in
Tabletop Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605411
- Zoro #
- G922832748
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 12.6 in
- Length
- 17.72 in
- Height
- 24.41 in
Details
- Item
- End-Side Tables
- Shape
- Rectangular
- Tabletop Material
- Iron
- Tabletop Color
- Black
- Leg Type
- Abstract
- Leg Color
- Black
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Base Material
- Iron
- Hand Crafted
- No
- Commercial Use
- No
- Set Type
- Nesting Tables
- Set
- Yes
- Includes
- 2 Tables
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Weight Capacity
- 75 lb
Description
The set of two 13-inch black iron and metal tray tables offers a perfect blend of modern style and functionality. Crafted with a sturdy metal base, these tables provide stability while enhancing your decor. The rich black color of both the top and base adds a sleek touch to any space, making them versatile for various settings. Each table is made from durable iron, ensuring longevity and resilience. This set includes two pieces, allowing for convenient usage in different areas of your home. Whether used as side tables or for serving snacks, these tray tables will elevate your living experience effortlessly. Their contemporary design makes them an ideal choice for those looking to add elegance to their surroundings. 24.41-inch h x 12.60-inch w x 17.72-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.