Shop HOMEROOTS
See all product information
Create Account
Set of Four 35" Brown Steel Sling Outdoor Folding Arm Chairs, 4PK
- Mfr # 485811
- Zoro # G722832887
product price:Â
$
227.99
/pk of 4, $57.00/ea
Free Shipping & Returns
Key Features
Number of Chairs Included
4
Assembly
No Assembly Needed
Chair Width
35.4 in
Product Type
Transitional
Chair Frame Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485811
- Zoro #
- G722832887
- UPC #
- -
- Country of Origin
- China
- Number of Chairs Included
- 4
- Assembly
- No Assembly Needed
- Product Type
- Transitional
- Chair Frame Color
- Brown
- Modular
- No
- Includes
- One
- Chair Frame Material
- Steel
- Outdoor Chair Type
- Arm Chair
- Canopy Included
- No
- Chair Weight Capacity
- 260 lb
- Cushions Included
- No
- Commercial Use
- Yes
- Item
- Outdoor Chairs
- UV Protective Finish
- Yes
Dimensions
- Chair Width
- 35.4 in
- Chair Height
- 22.4 in
- Chair Depth
- 26.8 in
Description
Unwind and relax in style with the set of four 35-inch brown steel sling outdoor folding arm chairs, offering a cozy and supportive place to kick back and enjoy the beauty of nature. Featuring a sling back design that gives the chair a fresh and and updated style. Lounge like a superstar in this sling style seat that hugs you with its ergonomic design, good looks, and clean lines. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 22.4-inch h x 35.4-inch w x 26.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.