Zoro Homepage

23" Brown Distressed Solid Wood Round Scalloped Drum End Table

  • Mfr # 565312

  • Zoro # G722375315


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Depth
20 in
Assembly Required
No Assembly Needed
Height
23 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565312
Zoro #
G722375315
UPC #
-
Country of Origin
India

Dimensions

Width
20 in
Depth
20 in
Height
23 in

Details

Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
No
Tabletop Color
Brown

Description

Distinctive in style the 23-inch brown distressed solid wood round scalloped drum end table radiates a versatile charm. This table features quality construction from solid mango wood and features a chic scalloped drum shape base and a smooth round tabletop surface. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 23-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.