36'' Wooden Bench Farmhouse Entryway Organizer Retro Rustic Accent Seat Natural Wood Armless

  • Mfr # QI004773-36

  • Zoro # G915916929


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Overall Height
17 in
Material
Paulownia Wood
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004773-36
Zoro #
G915916929
UPC #
651355243620
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Height
17 in
Overall Width
36 in

Details

Material
Paulownia Wood
Color
Natural
Item
Misc

Description

Bring a touch of timeless appeal to your home with this beautifully crafted bench, designed to fit seamlessly into various indoor settings. This piece captures the essence of vintage-inspired elegance, blending natural elements with sleek, understated lines for a versatile accent in any room. Ideal for those who appreciate both style and practicality, it can serve as a statement piece in your hallway, kitchen, or even as extra seating in a cozy nook. Crafted from premium wood, the bench exudes an organic charm that complements a range of design aesthetics. Its flat, sturdy surface is perfect for creating a welcoming entryway or offering a functional spot for bags, or accessories. Not just a functional addition, it can also hold decorative items like candles, books, or small plants, bringing a fresh yet classic touch to your homes ambiance. Whether positioned under a window, placed at the foot of your bed, or used as additional seating during family gatherings, this bench adds a rustic elegance that enhances any living space.


  • Dimensions: Measuring 36 inches wide, 14 inches deep, and 17 inches high, this beautifully crafted wooden bench adds rustic charm to any space. Its timeless farmhouse design seamlessly complements various décor styles. This bench combines comfort with aesthetic appeal, perfect for your entryway, hallway, living room, bedroom, dining area or even a cozy reading nook.
  • Long Wooden Bench: With its sleek and versatile design, this long bench offers the perfect canvas for adding cushions, throws, or decorative fabric. Ideal for creating a cozy seating area, it's a stylish accent piece that effortlessly updates your home. Its refined yet understated charm makes it suitable for boho, coastal, industrial, or transitional decor themes.
  • Multifunctional Design: Made from unfinished wood, this simple piece with clean lines brings a neat, spacious, and comfortable touch to your space. Although it does not include storage, it can be used as a coffee table in the living room, a bench at the foot of the bed, a plant stand, or even as a decorative accent piece in any room.
  • Natural Wood Craftsmanship: Constructed from premium paulownia wood, this bench highlights the natural imperfections and textures of raw timber, giving it a rustic yet sophisticated look. The bench's organic appeal makes it an excellent addition to nature-inspired spaces. Its simple silhouette pairs effortlessly with mid-century modern, or minimalist interiors.
  • Rustic Farmhouse Style: Enhance your decor with this rustic-style bench that brings rugged, natural beauty to any indoor space. Featuring a minimalist design and expert craftsmanship, this wooden dining bench offers country-inspired charm and fits seamlessly into modern rustic, shabby chic, or cottage-style homes. Perfect for creating a welcoming entryway, cozy breakfast nook, or additional seating in the living room or hallway.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.