
23" Brown Solid Wood Two Drawer Nightstand
Mfr # 651564
Zoro # G322366300
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Width
17.7 in
Height
22.8 in
Color
Brown
Depth
13.8 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651564
Zoro #
G322366300
UPC #
-
Country of Origin
India
Dimensions
Width
17.7 in
Height
22.8 in
Depth
13.8 in
Details
Color
Brown
Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
Full Assembly Needed
Description
Our 23-inch brown solid wood two drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 22.80-inch h x 17.70-inch w x 13.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.