
23" Gold And Beige Wood And Metal End Table With Drawer
Mfr # 333215
Zoro # G822833081
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Purposeful Distressing Type
No Distressing
Includes
1 Table
Finish
Glossy
Tabletop Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333215
Zoro #
G822833081
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
18.25 in
Width
12.75 in
Height
23.25 in
Details
Style
Contemporary
Purposeful Distressing Type
No Distressing
Includes
1 Table
Item
End-Side Tables
Finish
Glossy
Tabletop Material
Manufactured Wood
Set
No
Base Material
Metal
Leg Type
4 Legs
Mirrored
No
Tabletop Color
Beige
Leg Color
Gold
Hand Crafted
No
Assembly
Full Assembly Needed
Assembled/Unassembled
Unassembled
Shape
Rectangular
Weight Capacity
22 lb
Description
Optimize your space and add some charm to your room with the 23-inch gold and beige end table with drawer. The gold coloration of the high quality metal base marries nicely with the beige manufactured wood top. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 23.25-inch H x 12.75-inch W x 18.25-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.