
23" Gold Distressed Geometric Metal And Glass Tabletop Lantern Candle Holder
Mfr # 609337
Zoro # G322882244
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Finish
Does Not Apply
Assembly Required
No
Intended Room
Living Room
Finish Style
Distressed Metal
Material
Metal, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
609337
Zoro #
G322882244
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
8.27 in
Width
8.27 in
Length
22.83 in
Details
Finish
Does Not Apply
Assembly Required
No
Intended Room
Living Room
Finish Style
Distressed Metal
Material
Metal, Glass
Pattern
Geometric
Holder Type
Lantern
Item
Candle Holders
Construction Method
Handmade
Style
Modern
Color
Gold
Capacity
1
Commercial Use
No
Placement Type
Tabletop
Shape
4" Wide Pillar
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this 23-inch gold distressed geometric metal and glass tabletop lantern candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 22.83-inch h x 8.27-inch w x 8.27-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.