Shop HOMEROOTS
See all product information
Create Account
23" Gray and Black Steel and Fabric Five Drawer Double Dresser
Mfr # 484707
Zoro # G122907024
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Black
Style
Modern
Commercial Use
Yes
Finish
Matte
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484707
- Zoro #
- G122907024
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 11.8 in
- Width
- 23.2 in
- Length
- 45.9 in
Details
- Color
- Gray, Black
- Item
- Dressers
- Style
- Modern
- Commercial Use
- Yes
- Finish
- Matte
- Hutch Included
- No
- Material
- Steel, Fabric
- Number of Drawers
- 5
- Doors Included
- No
- Dresser Type
- Double Dresser
- Dresser Orientation
- Vertical
- Assembly Required
- Full Assembly Needed
Description
This 23" gray and black steel and fabric five drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 45.9" H x 23.2" W x 11.8" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.