Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Naomi Silver Marble Nightstand With Led
Mfr # NAOMI-SILVER MARBLE-NS W/ LED
Zoro # G323396290
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Width
15-3/4 in
Length
27.95 in
Color
Silver
Depth
27.09 in
Material
Chip Board, MDF, Rubberwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAOMI-SILVER MARBLE-NS W/ LED
- Zoro #
- G323396290
- UPC #
- 887179130277
- Country of Origin
- Malaysia
- Color
- Silver
- Item
- Nightstand With Led
- Material
- Chip Board, MDF, Rubberwood
Description
Keep essentials close at hand with the Naomi Nightstand, featuring a chic light grey lacquer finish, integrated LED lighting, and smooth-gliding drawers. Its modern design and soft glow create a relaxing bedside ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.