Shop HOMEROOTS
See all product information
Create Account
23" Gray And Natural Faux Leather Swivel Arm Chair
- Mfr # 526380
- Zoro # G622374999
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
25.1 in
Overall Height
34.06 in
Application Type
Yes
Overall Width
23.3 in
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526380
- Zoro #
- G622374999
- UPC #
- -
- Country of Origin
- China
- Item
- Accent Chair
- Application Type
- Yes
- Assembly Required
- Partial Assembly Needed
- Color
- Gray
Dimensions
- Overall Depth
- 25.1 in
- Overall Height
- 34.06 in
- Overall Width
- 23.3 in
Description
Fill your living room, bedroom, or office with fashionable seating options with this 23-inch gray and natural faux leather swivel arm chair. This gorgeous solid color gray arm chair is masterfully upholstered in durable faux leather. The high quality solid wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. A swivel feature allows this chair to turn, adding versatility to your seating. 34.06-inch H x 23.3-inch W x 25.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.