73in Light Gray and Black Italian Leather Power Reclining Loveseat
- Mfr # 720488
- Zoro # G923438178
product price:Â
$
5,326.99
/ea
Key Features
Capacity
2
Hand Crafted
No
Reclining Type
Power
Upholstery Material
Italian Leather
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720488
- Zoro #
- G923438178
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Width
- 73 in
- Size
- 73" L x 41" D" x 39" H
- Depth
- 41 in
Details
- Item
- Love Seats
- Capacity
- 2
- Hand Crafted
- No
- Reclining Type
- Power
- Upholstery Material
- Italian Leather
- Assembly Required
- Partial Assembly Needed
- Style
- Transitional
- Recliner
- Yes
- Upholstery Pattern
- Solid Color
- Leg Material
- Metal
- Material
- Stainless Steel
- Finish
- Matte
- Color
- Black
- Shape
- Rectangular
- Upholstery Color
- Light Gray
- Wood Species
- Not Wood
- Tufted Cushions
- No
Description
Made of top quality, supple leather, this 73-inch light gray and black italian leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 73.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.