23" Gray And Natural Solid Wood and Upholstered Fabric Parsons Chair

  • Mfr # 530240

  • Zoro # G322372646


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18.5 in
Application Type
No
Overall Width
23.25 in
Assembly Required
Partial Assembly Needed
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530240
Zoro #
G322372646
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Depth
18.5 in
Overall Width
23.25 in
Overall Height
37 in

Details

Item
Accent Chair
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Gray

Description

Fill your living room, bedroom, or office with fashionable seating options with this 23-inch gray solid wood and fabric upholstered parsons chair. This multi-functional armless chair comes in a chic gray and light natural color combo to give your space just the right look. The sturdy frame and legs are crafted from high quality solid wood, featuring a fixed back that is accented with soft and comfortable cushioning. 37-inch H x 23.25-inch W x 18.5-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.