23" Gray Fabric And Natural Swivel Arm Chair

  • Mfr # 524856

  • Zoro # G722371706


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
23.23 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Overall Height
32.87 in
Overall Width
23.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524856
Zoro #
G722371706
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.23 in
Overall Height
32.87 in
Overall Width
23.03 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Gray
Item
Accent Chair

Description

Add an air of fashion to your room and rejuvenate the space with this 23" gray fabric and natural swivel arm chair. This gorgeous solid color gray arm chair is masterfully upholstered in durable fabric. This chair features a swivel function so that you can turn and angle easily to interact with your space. 32.87" H x 23.03" W x 23.23" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.