23" Gray Velvet And Gold Swivel Arm Chair

  • Mfr # 524859

  • Zoro # G722366597


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Height
33.27 in
Overall Depth
23.9 in
Color
Gold/Gray
Overall Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524859
Zoro #
G722366597
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33.27 in
Overall Depth
23.9 in
Overall Width
23 in

Details

Assembly Required
Partial Assembly Needed
Color
Gold/Gray
Application Type
Yes
Item
Accent Chair

Description

Add an air of fashion to your room and rejuvenate the space with this 23" gray velvet and gold swivel arm chair. Built to last this arm chair is finished in solid gray velvet to give your room a great update. This chair features a swivel function so that you can turn and angle easily to interact with your space. 33.27" H x 23" W x 23.9" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.