23" Ivory and Brown Solid Wood Indoor Outdoor Director Chair
Mfr # 476329
Zoro # G222832622
product price:Â $976.99
/ea
Free Shipping & Returns
Key Features
Chair Depth
17.5 in
Chair Weight Capacity
250 lb
Modular
No
Commercial Use
No
Outdoor Chair Type
Director Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476329
Zoro #
G222832622
UPC #
-
Country of Origin
Thailand
Dimensions
Chair Depth
17.5 in
Chair Width
23 in
Chair Height
46.5 in
Details
Chair Weight Capacity
250 lb
Modular
No
Commercial Use
No
Outdoor Chair Type
Director Chair
Detachtable Cushion Cover
Yes
Product Type
Traditional
Chair Frame Material
Solid Wood
Assembly
Partial Assembly Needed
Item
Outdoor Chairs
Chair Frame Color
Brown, Ivory
Includes
One
Number of Chairs Included
1
Canopy Included
No
Chair Finish
Natural Wood
Cushions Included
Yes
Description
Make a bold statement with the 23-inch ivory and brown solid wood indoor outdoor director chair, a fusion of style and substance that adds a touch of cinematic flair to any space or occasion. Let the captivating brown color make a lasting impression and showcase your unique personality. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 46.5-inch H x 23-inch W x 17.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.