Shop HOMEROOTS
See all product information
36" Yellow and Stainless Steel Metal Outdoor Camping Chair
Mfr # 373464
Zoro # G922832526
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Product Type
Contemporary
Chair Width
35.8 in
Chair Depth
32.7 in
Chair Finish
Stainless Steel
Canopy Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 373464
- Zoro #
- G922832526
- UPC #
- -
- Country of Origin
- France
Dimensions
- Chair Width
- 35.8 in
- Chair Depth
- 32.7 in
- Chair Height
- 34.2 in
Details
- Product Type
- Contemporary
- Item
- Outdoor Chairs
- Chair Finish
- Stainless Steel
- Canopy Included
- No
- Outdoor Chair Type
- Camping Chair
- Number of Chairs Included
- 1
- Assembly
- No Assembly Needed
- Chair Weight Capacity
- 310 lb
- Modular
- No
- Cushions Included
- No
- Chair Frame Material
- Steel, Fabric
- Chair Frame Color
- Yellow
Description
Embrace the spirit of adventure and create lasting memories with family and friends, all while enjoying the unparalleled comfort of the yellow and black metal folding camping chair. An armless design gives this chair a modern vibe. Lounge like a superstar in this sling style seat that hugs you with its ergonomic design, good looks, and clean lines. Enjoy the good life everyday with this fashionable outdoor seating option. 34.2-inch H x 35.8-inch W x 32.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.