23" Natural Solid Wood Outdoor Folding Director Chair with Cream Cushion

  • Mfr # 476333

  • Zoro # G622832628


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Number of Chairs Included
1
Chair Frame Material
Solid Wood
Cushion Cover Material
Acrylic
Chair Depth
17.5 in
Chair Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476333
Zoro #
G622832628
UPC #
-
Country of Origin
Thailand

Dimensions

Chair Depth
17.5 in
Chair Height
33.5 in
Chair Width
23 in

Details

Number of Chairs Included
1
Chair Frame Material
Solid Wood
Cushion Cover Material
Acrylic
Product Type
Traditional
Canopy Included
No
Chair Finish
Natural
Item
Outdoor Chairs
Detachtable Cushion Cover
Yes
Modular
No
Commercial Use
No
Outdoor Chair Type
Director Chair
Cushions Included
Yes
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Chair Frame Color
Brown, Ivory

Description

Make a bold statement with the 23-inch natural solid wood outdoor folding director chair with cream cushion, a fusion of style and substance that adds a touch of cinematic flair to any space or occasion. Your cushions should be a vibrant reflection of your personality. These cream ones will add a pop of color that harmoniously complements your unique aesthetic. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 33.5-inch h x 23-inch w x 17.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.