12" Red and Black Aluminum Tabletop Sculpture
- Mfr # 568872
- Zoro # G922883887
product price:Â
$
91.85
/ea
Key Features
Color
Black, Red
Length
12 in
Material
Aluminum
Width
14.75 in
Nature Motif
No Nature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568872
- Zoro #
- G922883887
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 12 in
- Width
- 14.75 in
- Depth
- 3 in
Details
- Color
- Black, Red
- Material
- Aluminum
- Item
- Sculptures
- Nature Motif
- No Nature
- Hand Painted
- No
- Shape
- Novelty
- Occasion
- No Holiday
- Assembly Required
- No
- Plays Music
- No
- Sculpture Type
- Tabletop Sculpture
- Design Motif
- Not an animal
- Commercial Use
- Yes
- Subject
- Geometric & Shapes
- LED Lighting
- No
- Construction Method
- Hand Finished
Description
Bring some sizzle to your space with this eye-catching 12-inch red and black aluminum tabletop sculpture. The red and black coloring of this high quality aluminum accent will look great in most any space. Great to use on its own or mix with other decorations for the perfect look. 12-inch h x 14.75-inch w x 3-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.