23" Off White Faux Leather And Brown Swivel Arm Chair

  • Mfr # 526381

  • Zoro # G122354040


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Width
23.3 in
Overall Height
34.06 in
Application Type
Yes
Overall Depth
25.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526381
Zoro #
G122354040
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23.3 in
Overall Height
34.06 in
Overall Depth
25.1 in

Details

Color
Brown/White
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Accent Chair

Description

Unique and decorative, this 23" off white faux leather and brown swivel arm chair will leave a lasting impression. This gorgeous solid color off white arm chair is masterfully upholstered in durable faux leather. This chair features a swivel function so that you can turn and angle easily to interact with your space. 34.06" H x 23.3" W x 25.1" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.