
23" Red and White Ceramic Urn Table Lamp With White Cone Shade
Mfr # 546121
Zoro # G722365569
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Height
22.5 in
Color
White
Depth
18.5 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546121
Zoro #
G722365569
UPC #
-
Country of Origin
China
Dimensions
Height
22.5 in
Depth
18.5 in
Width
18.5 in
Details
Color
White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
With this 23-inch red and white ceramic urn table lamp with white cone shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of red and white ceramic. The white cone fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 22.5-inch H x 18.5-inch W x 18.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.