This item is Discontinued.

Homeroots 64" Black Traditional Shaped Floor Lamp With White Frosted Glass Empire Shade 523499

64" Black Traditional Shaped Floor Lamp With White Frosted Glass Empire Shade (Discontinued)

  • Mfr # 523499
  • Zoro # G122370507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523499
Zoro #
G122370507
UPC #
-
Country of Origin
China

Dimensions

Height
64 in
Width
15 in
Depth
15 in

Details

Color
Black/White
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal

Description

Add a bright anchor to your room with this 64" black traditional shaped floor lamp with white frosted glass empire shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp light itself is covered by a fabric, empire shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 64" H x 15" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.