Zoro Homepage

23" Sage Glass Round Table Lamp With White Drum Shade

  • Mfr # 643488

  • Zoro # G222374849


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
11 in
Width
11 in
Assembly Required
No Assembly Needed
Color
Sage/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643488
Zoro #
G222374849
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Width
11 in
Height
23.25 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Sage/White
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 23-inch sage glass round table lamp with white drum shade. The base of this lamp is made of glass finished in a sage tone. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 23.25-inch h x 11.00-inch w x 11.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.