Shop TROY LIGHTING
See all product information
Create Account
Santa Clara 4 Light Wall Sconce 8.25 In. Patina Brass
- Mfr # B2924-PBR
- Zoro # G915447867
product price:Â
$
1,056.00
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
8.25 in
Fixture Voltage
120V
Finish
Patina Brass
Standards
ETL Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2924-PBR
- Zoro #
- G915447867
- UPC #
- 197292071471
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Standards
- ETL Wet
- Shade Color
- Clear
- Includes
- Fixture, Hardware
- Body Material
- Brass
- Watts
- 18W
- Number of Bulbs
- 4
- Lamp Included
- No
- Extention
- 3.75 in
- Shade Material
- Glass
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 4
- Battery Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Description
A refined interpretation of a vintage box lantern, Santa Clara focuses on maximizing the light and transparent feel of this piece while also celebrating the minimal Patina Brass metalwork. The flanges that extend from the backplate support the minimal glass box-like jewelry clasps. Available in two sizes featuring 2 lights each, as well as a 4-light version, this exterior wall light provides a warm welcome home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.